- 2.688 in Shaft Diameter
- 4-Bolt Flange
- Solid Housing Construction
description
- High capacity double row spherical bearing using a patented adapter mounting and removal system in a compact, one-piece housing.
features
- New patented adapter mounting system
- Superior holding power reduces the fretting corrosion caused by vibration
- Shaft ready installation
- No special tools required for installation
| Housing Construction | One Piece |
| Housing Material | Class 30 Gray Iron |
| Bolt Circle Dia. | 7 7/8 in |
| End Type | Open End |
| Bolt Diameter | 0.75 in |
| Locking Device | Push-Pull Adapter |
| Speed [Max] | 2250 rpm |
| Insert Material | Steel |
| Lubrication | Grease |
| Flange Type | 4-Bolt Flange |
| Seal Type | TRIDENTâ„¢ Triple Lip Rubbing Seals |
| Expansion Capability | Float |
| Bearing Cavity Dia. | 6 1/2 in |
| Misalignment Range | ±1° |
| Housing Width | 1 13/16 in |
| Bearing Design | Expansion |
| Bearing Insert | 22215 |
| Housing Length | 7 3/16 in |
| Mounted Unit Duty | Heavy-Duty |
| Collar Extension | 1 33/64 in |
| Bolt Hole Spacing | 5 9/16 in |
| Total Float | 1/4 in |
| Inch/Metric | Inch |
| Bearing Clearance | 0.3125 in |
| Bolt Size | 3/4 in |
| Greasable | Yes |
| Style | 4-Bolt Flange |
| Bearing Type | Spherical Roller Bearing |
| Static Load Capacity | 53000 lbf |
| Length Through Bore | 3.5 in |
| Bearing Component | Mounted Bearing |
| Grease Name | MobilGrease XHP222 |
| Housing Height | 7 3/16 in |
| Duty | Heavy-Duty |
| Overall Width | 3 13/16 in |
| Collar O.D. | 4 9/32 in |
| Bore Length | 3.5 in |
| Dynamic Load Capacity | 41500 lbf |
| Flange Thickness | 0.75 in |
| Series | Imperial |
| Sensor Ready | Yes |
| Shaft Dia. | 2.6875 in |
| Housing Dimensional Standard | S-2000 |
| Weight | 17.0 LB |
| EAN or UPC | 782475309665 |

