- Imperial Series 4-Bolt Flange
- 4" Shaft
- 9 1/4" Housing Length
- 7 39/64" Bolt Spacing, 10 3/4" Bolt Circle
- Adapter Mounted Spherical Roller Bearing
| Bearing Insert | 22220 |
| Greasable | Yes |
| Total Float | 5/16 in |
| Sensor Ready | Yes |
| Bearing Type | Spherical Roller Bearing |
| End Type | Open End |
| Speed [Max] | 1530 rpm |
| Housing Construction | One Piece |
| Housing Dimensional Standard | S-2000 |
| Inch/Metric | Inch |
| Shaft Dia. | 4 in |
| Grease Name | MobilGrease XHP222 |
| Dynamic Load Capacity | 83000 lbf |
| Bearing Component | Mounted Bearing |
| Bearing Design | Expansion |
| Housing Material | Class 30 Gray Iron |
| Flange Thickness | 1.063 in |
| Lubrication | Relubricatable |
| Bolt Diameter | 0.875 in |
| Bearing Clearance | 0.375 in |
| Overall Width | 5 5/64 in |
| Locking Device | Adapter Mounted |
| Bolt Hole Spacing | 7 39/64 in |
| Bore Length | 4.7 in |
| Bolt Circle Dia. | 10 3/4 in |
| Expansion Capability | Float |
| Seal Type | TRIDENT™ Triple Lip Rubbing Seals |
| Bearing Cavity Dia. | 8 7/32 in |
| Length Through Bore | 4.703 in |
| Misalignment Range | ±1° |
| Collar O.D. | 5 9/16 in |
| Housing Length | 9 1/4 in |
| Mounted Unit Duty | Heavy Duty |
| Bolt Size | 7/8 in |
| Insert Material | Steel |
| Static Load Capacity | 104000 lbf |
| Series | Imperial |
| Flange Type | 4-Bolt Flange |
| Weight | 34.94 LB |
| EAN or UPC | 782475309764 |

