- 1.75 in Shaft Diameter
- 4-Bolt Flange
- Solid Housing Construction
description
- High capacity double row spherical bearing in a compact, one-piece housing.
features
- Springlok™ 65° setscrew mounting
- Factory lubed, sealed and adjusted
- Larger rollers
- Case-carburized inner rings resist cracking
| Speed [Max] | 2460 rpm |
| Housing Length | 5 1/8 in |
| Length Through Bore | 2.67188 in |
| Insert Type | Steel Insert |
| Style | 4-Bolt Flange |
| Expansion Capability | Fixed |
| End Type | Open End |
| Bolt Circle Dia. | 5 1/2 in |
| Collar O.D. | 3 3/16 in |
| Dynamic Load Capacity | 20800 lbf |
| Flange Type | 4-Bolt Flange |
| Lubrication | Grease |
| Sensor Ready | Yes |
| Housing Material | Cast Iron |
| Bearing Type | Spherical Roller Bearing |
| Housing Construction | One Piece |
| Bearing Insert | 22209 |
| Bearing Design | Non-Expansion |
| Duty | Heavy-Duty |
| RPM [Max] | 2460 rpm |
| Grease Name | MobilGrease XHP222 |
| Locking Device | Setscrew Locking Collar |
| Insert Material | Steel |
| Overall Width | 2 31/32 in |
| Bolt Size | 1/2 in |
| Total Float | 1/4 in |
| Static Load Capacity | 22000 lbf |
| Static Load Rating [Max] | 23600 lbf |
| Misalignment Range | ±1° |
| Mounted Unit Duty | Heavy-Duty |
| Bolt Hole Spacing | 3 57/64 in |
| Bore Length | 2.67 in |
| Series | S-2000 |
| Greasable | Yes |
| Shaft Dia. | 1.75 in |
| Flange Thickness | 1/2 in |
| Housing Height | 5 1/8 in |
| Housing Dimensional Standard | S-2000 |
| Bearing Component | Mounted Bearing |
| Seal Type | TRIDENTâ„¢ Triple Lip Rubbing Seals |
| Dynamic Load Rating | 20800 lbf |
| Inch/Metric | Inch |
| Bolt Diameter | 0.5 in |
| Weight | 6.71 LB |
| EAN or UPC | 782475316618 |

