- BUSHING,DRIVE:QD,F,50MM BORE,3 BOLTS,5.63" DIA BOLT CIRCLE,14MM WD X 3.8MM DP KEYSEAT,METRIC HDW,QD
| Type | QD |
| Capscrew Size | M14 x 2 |
| Bushing Series | F |
| Cap Screws | 3 |
| Modifier | DRIVE |
| Bore Size | 50 mm |
| Weight | 15.8 LB |
| EAN or UPC | 782475002764 |
| Type | QD |
| Capscrew Size | M14 x 2 |
| Bushing Series | F |
| Cap Screws | 3 |
| Modifier | DRIVE |
| Bore Size | 50 mm |
| Weight | 15.8 LB |
| EAN or UPC | 782475002764 |