- BUSHING,DRIVE:QD,F,60MM BORE,3 BOLTS,5.63" DIA BOLT CIRCLE,18MM WD X 4.4MM DP KEYSEAT,METRIC HDW,QD
| Modifier | DRIVE |
| Bore Size | 60 mm |
| Cap Screws | 3 |
| Bushing Series | F |
| Type | QD |
| Capscrew Size | M14 x 2 |
| Weight | 14.5 LB |
| EAN or UPC | 782475002788 |
| Modifier | DRIVE |
| Bore Size | 60 mm |
| Cap Screws | 3 |
| Bushing Series | F |
| Type | QD |
| Capscrew Size | M14 x 2 |
| Weight | 14.5 LB |
| EAN or UPC | 782475002788 |