- Bore Type: Finished Bore
- 0.75 in Bore Size
- 40 Chain
- 12 Teeth
features
- Shaft attachment flexibility
- Hardened tooth sprockets
- ANSI standard double width roller chain
- Compact design
- All metallic components
| Bore Range [Min] | 0.75 in |
| Material | Steel |
| Bore Range | 0.75 in |
| Bore Size | 0.75 in |
| Length Through Bore | 1.13 in |
| Bushing Series | N/A |
| Has Finished Bore | Yes |
| Outside Dia. | 3.03 in |
| Overall Length of Complete Coupling | 2.53 in |
| Coupling Spacing | 0.28 in |
| Bore Type | Finished Bore |
| Chain No. | 40 |
| No. of Teeth | 12 |
| Hub Dia. | 1.97 in |
| Finished Bore | 3/4 in |
| Weight | 0.45 LB |
| EAN or UPC | 782475046812 |

