- Bore Type: Finished Bore
- 0.625 in Bore Size
- 40 Chain
- 12 Teeth
features
- Shaft attachment flexibility
- Hardened tooth sprockets
- ANSI standard double width roller chain
- Compact design
- All metallic components
| Chain No. | 40 |
| Bushing Series | N/A |
| Bore Type | Finished Bore |
| No. of Teeth | 12 |
| Bore Size | 0.625 in |
| Material | Steel |
| Weight | 0.51 LB |
| EAN or UPC | 782475046805 |

