- Bore Type: Finished Bore
- 1.1875 in Bore Size
- 40 Chain
- 16 Teeth
features
- Shaft attachment flexibility
- Hardened tooth sprockets
- ANSI standard double width roller chain
- Compact design
- All metallic components
| No. of Teeth | 16 |
| Chain No. | 40 |
| Finished Bore | 1 3/16 in |
| Bore Type | Finished Bore |
| Bore Size | 1.1875 in |
| Hub Dia. | 1.97 in |
| Has Finished Bore | Yes |
| Material | Steel |
| Coupling Spacing | 0.28 in |
| Bore Range | 1.1875 in |
| Bushing Series | N/A |
| Overall Length of Complete Coupling | 2.53 in |
| Length Through Bore | 1.13 in |
| Bore Range [Min] | 1.1875 in |
| Outside Dia. | 3.03 in |
| Weight | 0.77 LB |
| EAN or UPC | 782475792443 |

