- Bore Type: Finished Bore
- 1 in Bore Size
- 50 Chain
- 12 Teeth
features
- Shaft attachment flexibility
- Hardened tooth sprockets
- ANSI standard double width roller chain
- Compact design
- All metallic components
| Bushing Series | N/A |
| Hub Dia. | 1 3/4 in |
| Overall Length of Complete Coupling | 2.88 in |
| Bore Type | Finished Bore |
| Bore Range | 1 in |
| Coupling Spacing | 0.28 in |
| Finished Bore | 1 in |
| Chain No. | 50 |
| No. of Teeth | 12 |
| Bore Range [Min] | 1 in |
| Outside Dia. | 3 in |
| Has Finished Bore | Yes |
| Material | Steel |
| Length Through Bore | 1.25 in |
| Bore Size | 1 in |
| Weight | 0.74 LB |
| EAN or UPC | 782475047147 |

