- Bore Type: Finished Bore
- 1.1875 in Bore Size
- 50 Chain
- 16 Teeth
features
- Shaft attachment flexibility
- Hardened tooth sprockets
- ANSI standard double width roller chain
- Compact design
- All metallic components
| Chain No. | 50 |
| Bore Type | Finished Bore |
| No. of Teeth | 16 |
| Bushing Series | N/A |
| Bore Size | 1.1875 in |
| Material | Steel |
| Weight | 1.83 LB |
| EAN or UPC | 782475792597 |

