- Bore Type: Finished Bore
- 1 in Bore Size
- 50 Chain
- 16 Teeth
features
- Shaft attachment flexibility
- Hardened tooth sprockets
- ANSI standard double width roller chain
- Compact design
- All metallic components
| Length Through Bore | 1.44 in |
| Bore Range [Min] | 1 in |
| Finished Bore | 1 in |
| Overall Length of Complete Coupling | 3 1/4 in |
| Bushing Series | N/A |
| Material | Steel |
| No. of Teeth | 16 |
| Outside Dia. | 3.91 in |
| Coupling Spacing | 0.38 in |
| Hub Dia. | 2 1/2 in |
| Bore Type | Finished Bore |
| Bore Range | 1 in |
| Chain No. | 50 |
| Bore Size | 1 in |
| Has Finished Bore | Yes |
| Weight | 1.92 LB |
| EAN or UPC | 782475046874 |

