- Bore Type: Finished Bore
- 1.125 in Bore Size
- 60 Chain
- 18 Teeth
features
- Shaft attachment flexibility
- Hardened tooth sprockets
- ANSI standard double width roller chain
- Compact design
- All metallic components
| Bore Type | Finished Bore |
| Chain No. | 60 |
| Material | Steel |
| Bore Size | 1.125 in |
| No. of Teeth | 18 |
| Bushing Series | N/A |
| Weight | 5.17 LB |
| EAN or UPC | 782475208456 |

