- Bore Type: Finished Bore
- 1.375 in Bore Size
- 60 Chain
- 18 Teeth
features
- Shaft attachment flexibility
- Hardened tooth sprockets
- ANSI standard double width roller chain
- Compact design
- All metallic components
| Bushing Series | N/A |
| Coupling Spacing | 0.47 in |
| Bore Size | 1.375 in |
| Material | Steel |
| Finished Bore | 1 3/8 in |
| Outside Dia. | 5 in |
| Bore Type | Finished Bore |
| No. of Teeth | 18 |
| Length Through Bore | 1.88 in |
| Bore Range [Min] | 1.375 in |
| Bore Range | 1.375 in |
| Has Finished Bore | Yes |
| Overall Length of Complete Coupling | 4.23 in |
| Chain No. | 60 |
| Hub Dia. | 3 1/2 in |
| Weight | 4.86 LB |
| EAN or UPC | 782475046959 |

