- Bore Type: Finished Bore
- 2.625 in Bore Size
- 60 Chain
- 20 Teeth
features
- Shaft attachment flexibility
- Hardened tooth sprockets
- ANSI standard double width roller chain
- Compact design
- All metallic components
| No. of Teeth | 20 |
| Bushing Series | N/A |
| Material | Steel |
| Chain No. | 60 |
| Bore Type | Finished Bore |
| Bore Size | 2.625 in |
| Weight | 5.2 LB |
| EAN or UPC | 782475792122 |

