- 60 Chain, 16 Tooth, 1.125 in Bore, With Keyway and Setscrew
features
- Easy installation
- Fits shaft securely
- Allows exact ratio/rating required
| Chain No. | 60 |
| No. of Strands Across | 1 |
| Hardened Teeth | Without Hardened Teeth |
| Inch/Metric | Inch |
| Outside Dia. | 4.221 in |
| Hub Dia. | 3.06 in |
| No. of Teeth | 16 |
| Keyway | w/Keyway & Set Screw |
| Pitch Diameter | 3.844 in |
| Chain Pitch | 0.750 in |
| Width Across Teeth | 0.459 in |
| Length Through Bore | 1.25 in |
| Sprocket Style | B |
| Hub Length Thru | 0.791 in |
| Finished Bore | 1.125 in - 1 1/8 in |
| Material | Steel |
| Weight | 2.49 LB |
| EAN or UPC | 782475205172 |

