- Bore Type: Finished Bore
- 2.4375 in Bore Size
- 80 Chain
- 18 Teeth
features
- Shaft attachment flexibility
- Hardened tooth sprockets
- ANSI standard double width roller chain
- Compact design
- All metallic components
| Material | Steel |
| Hub Dia. | 4.56 in |
| Finished Bore | 2 7/16 in |
| Bore Range | 2.4375 in |
| Bushing Series | N/A |
| Chain No. | 80 |
| Outside Dia. | 6.66 in |
| Has Finished Bore | Yes |
| Overall Length of Complete Coupling | 5.35 in |
| Coupling Spacing | 0.59 in |
| Bore Size | 2.4375 in |
| Bore Type | Finished Bore |
| Length Through Bore | 2.38 in |
| No. of Teeth | 18 |
| Bore Range [Min] | 2.4375 in |
| Weight | 8.92 LB |
| EAN or UPC | 782475047086 |

