Dodge
FBPSEZ104P
PSEZ Series E-Z Kleen® Normal-Duty 3-Bolt Polymer-Housed Flange Bracket
Item #101885210
- 3-Bolt Flange Bracket for 1 1/4" Shaft
- Corrosion Resistant-Duty
- Polymer Housing
- No Locking Device
- Self-Lubricating
description
- Corrosion-resistant polymer housed ball bearing
applications
- Food and beverage
- Pharmaceutical packaging
- Processing industries
- Wet, cool and cold side environments
features
- Self-lubricating polymer sleeve insert
- All polymer and stainless steel construction
- Stainless steel antirotation pin on sphere of insert
- Resists fungus and bacterial growth
- Ensures quiet operation
compliances
- 0
| Bolt Size | 1/2 in |
| Locking Device | No Locking Device |
| Bracket Length | 3 11/16 in |
| Housing Length | 6 7/64 in |
| Long Bolt Hole Spacing | 2 in |
| Housing Width | 1 9/32 in |
| Short Bolt Hole Spacing | 1 1/4 in |
| Flange Thickness | 39/64 in |
| Lubrication | Self-Lubricating |
| Bearing Type | Polymer |
| Center Line to Bolt Holes | 2 3/8 in |
| Seal Type | Unsealed |
| End Type | Open End |
| Housing Height | 3 11/16 in |
| Mounted Unit Duty | Corrosion Resistant-Duty |
| Flange Type | 3-Bolt Flange Braclet |
| Inch/Metric | Inch |
| Overall Width | 1 27/64 in |
| Length Through Bore | 1.3125 in |
| Shaft Dia. | 1.25 in |
| Housing Material | Polymer |
| Weight | 0.9 LB |
| EAN or UPC | 782475004737 |
