Dodge
FBPSEZ25MP
PSEZ Series E-Z Kleen® Normal-Duty 3-Bolt Polymer-Housed Flange Bracket
Item #101846504
- 3-Bolt Flange Bracket for 25 mm Shaft
- Corrosion Resistant-Duty
- Polymer Housing
- No Locking Device
- Self-Lubricating
description
- Corrosion-resistant polymer housed ball bearing
applications
- Food and beverage
- Pharmaceutical packaging
- Processing industries
- Wet, cool and cold side environments
features
- Self-lubricating polymer sleeve insert
- All polymer and stainless steel construction
- Stainless steel antirotation pin on sphere of insert
- Resists fungus and bacterial growth
- Ensures quiet operation
compliances
- 0
| Housing Height | 2 45/64 in |
| Mounted Unit Duty | Corrosion Resistant-Duty |
| Flange Thickness | 17/32 in |
| Lubrication | Self-Lubricating |
| Housing Width | 1 9/64 in |
| Center Line to Bolt Holes | 1 13/16 in |
| Bracket Length | 2 45/64 in |
| Overall Width | 1 1/4 in |
| Length Through Bore | 1.0625 in |
| Housing Length | 4 29/32 in |
| Locking Device | No Locking Device |
| Shaft Dia. | 25 mm |
| Long Bolt Hole Spacing | 1 5/8 in |
| Bolt Size | 3/8 in |
| Housing Material | Polymer |
| Flange Type | 3-Bolt Flange Braclet |
| Short Bolt Hole Spacing | 1 1/8 in |
| End Type | Open End |
| Inch/Metric | Metric |
| Bearing Type | Polymer |
| Seal Type | Unsealed |
| Weight | 0.47 LB |
| EAN or UPC | 782475004690 |
