- 3-Bolt Flange Bracket for 3/4" Shaft
- Normal-Duty
- Cast Iron Housing
- Setscrew Locking Collar
- Regreasable
applications
- Air handling
- Unit handling
- Food and beverage
- Forest products
- Paper
- Automotive
- Chemical
- Packaging and processing
features
- Inner and outer rings are precision hardened and honed for wear resistance and quiet operation
- DualGuard sealing system includes a mechanically retained, land riding, single lip contact seal plus a patented rubberized flinger for enhanced protection against contaminants
- Patented Maxlife cage is made from a high temperature polymer material, and its one-of-a-kind, compartmentalized design ensures that grease pockets are maintained around the balls, leading to less likelihood for grease washout and cooler operating tempera
- Anti-rotation pin makes insert replacement easier with no need to replace grease fittings or location pins
- 65° setscrew spacing offers an optimum balance between locking force and inner ring stress
- Grade 10 balls for quieter operation and less vibration
| Flange Thickness | 5/16 in |
| Bolt Size | 3/8 in |
| Inch/Metric | Inch |
| Seal Type | Contact Seals |
| Shaft Dia. | 0.75 in |
| Locking Device | Setscrew Locking Collar |
| Lubrication | Relubricatable |
| Long Bolt Hole Spacing | 1 1/2 in |
| Housing Height | 2 1/2 in |
| Flange Type | 3-Bolt Flange Braclet |
| Bracket Length | 2 3/8 in |
| Mounted Unit Duty | Normal-Duty |
| End Type | Open End |
| Overall Width | 1 11/32 in |
| Center Line to Bolt Holes | 1 11/16 in |
| Bearing Type | Ball Bearing |
| Housing Width | 63/64 in |
| Short Bolt Hole Spacing | 7/8 in |
| Housing Material | Cast Iron |
| Length Through Bore | 1.15625 in |
| Housing Length | 4 1/4 in |
| Weight | 1.2 LB |
| EAN or UPC | 782475513024 |

