Inner and outer rings are precision hardened and honed for wear resistance and quiet operation
Hydro armor seal is designed with four contact lip seals and an extended metal flinger for maximum protection
Patented Maxlife cage is made from a high temperature polymer material, and its one-of-a-kind, compartmentalized design ensures that grease pockets are maintained around the balls, leading to less likelihood for grease washout and cooler operating tempera
Anti-rotation pin makes insert replacement easier with no need to replace grease fittings or location pins
65° setscrew spacing offers an optimum balance between locking force and inner ring stress
Grade 10 balls for quieter operation and less vibration
Conforms to FDA/USDA specifications
Bearing Type
Ball Bearing
Overall Width
1 5/8 in
Housing Material
Polymer
Locking Device
Setscrew Locking Collar
Center Line to Bolt Holes
2 1/16 in
Housing Length
5 3/8 in
Housing Height
3 1/4 in
Inch/Metric
Inch
Shaft Dia.
1.1875 in
End Type
Open End
Short Bolt Hole Spacing
1 1/4 in
Length Through Bore
1.39063 in
Lubrication
Relubricatable
Housing Width
1 1/8 in
Bolt Size
3/8 in
Bracket Length
2 3/4 in
Seal Type
Contact Seals
Long Bolt Hole Spacing
1 7/8 in
Flange Type
3-Bolt Flange Braclet
Flange Thickness
3/8 in
Mounted Unit Duty
Corrosion Resistant-Duty
Weight
1.14 LB
EAN or UPC
782475985784
We're here for you
with Service Centers across the country - We have your back