Inner and outer rings are precision hardened and honed for wear resistance and quiet operation
Hydro armor seal is designed with four contact lip seals and an extended metal flinger for maximum protection
Patented Maxlife cage is made from a high temperature polymer material, and its one-of-a-kind, compartmentalized design ensures that grease pockets are maintained around the balls, leading to less likelihood for grease washout and cooler operating tempera
Anti-rotation pin makes insert replacement easier with no need to replace grease fittings or location pins
65° setscrew spacing offers an optimum balance between locking force and inner ring stress
Grade 10 balls for quieter operation and less vibration
Conforms to FDA/USDA specifications
Center Line to Bolt Holes
2 1/16 in
Flange Type
3-Bolt Flange Braclet
Housing Material
Polymer
Housing Width
1 1/8 in
Bearing Type
Ball Bearing
Flange Thickness
3/8 in
End Type
Open End
Bracket Length
2 3/4 in
Shaft Dia.
1.25 in
Mounted Unit Duty
Corrosion Resistant-Duty
Short Bolt Hole Spacing
1 1/4 in
Housing Length
5 3/8 in
Overall Width
1 5/8 in
Bolt Size
3/8 in
Housing Height
3 1/4 in
Lubrication
Relubricatable
Inch/Metric
Inch
Long Bolt Hole Spacing
1 7/8 in
Length Through Bore
1.39063 in
Locking Device
Setscrew Locking Collar
Seal Type
Contact Seals
Weight
1.09 LB
EAN or UPC
782475985876
We're here for you
with Service Centers across the country - We have your back