Inner and outer rings are precision hardened and honed for wear resistance and quiet operation
Hydro armor seal is designed with four contact lip seals and an extended metal flinger for maximum protection
Patented Maxlife cage is made from a high temperature polymer material, and its one-of-a-kind, compartmentalized design ensures that grease pockets are maintained around the balls, leading to less likelihood for grease washout and cooler operating tempera
Anti-rotation pin makes insert replacement easier with no need to replace grease fittings or location pins
65° setscrew spacing offers an optimum balance between locking force and inner ring stress
Grade 10 balls for quieter operation and less vibration
Conforms to FDA/USDA specifications
Bracket Length
3 1/4 in
Bolt Size
1/2 in
Inch/Metric
Inch
Flange Thickness
1/2 in
Length Through Bore
1.53125 in
Locking Device
Setscrew Locking Collar
Housing Height
3 3/4 in
Housing Width
1 5/16 in
End Type
Open End
Housing Material
Polymer
Center Line to Bolt Holes
2 3/8 in
Housing Length
6 1/8 in
Short Bolt Hole Spacing
1 1/4 in
Overall Width
1 7/8 in
Flange Type
3-Bolt Flange Braclet
Lubrication
Relubricatable
Bearing Type
Ball Bearing
Long Bolt Hole Spacing
2 in
Shaft Dia.
1.4375 in
Seal Type
Contact Seals
Mounted Unit Duty
Corrosion Resistant-Duty
Weight
1.57 LB
EAN or UPC
782475986156
We're here for you
with Service Centers across the country - We have your back