Inner and outer rings are precision hardened and honed for wear resistance and quiet operation
Hydro armor seal is designed with four contact lip seals and an extended metal flinger for maximum protection
Patented Maxlife cage is made from a high temperature polymer material, and its one-of-a-kind, compartmentalized design ensures that grease pockets are maintained around the balls, leading to less likelihood for grease washout and cooler operating tempera
Anti-rotation pin makes insert replacement easier with no need to replace grease fittings or location pins
65° setscrew spacing offers an optimum balance between locking force and inner ring stress
Grade 10 balls for quieter operation and less vibration
Conforms to FDA/USDA specifications
Seal Type
Contact Seals
Housing Length
5 31/64 in
Short Bolt Hole Spacing
1 1/4 in
Flange Thickness
19/32 in
Bracket Length
3 13/64 in
Overall Width
1 21/32 in
Mounted Unit Duty
Corrosion Resistant-Duty
Locking Device
Setscrew Locking Collar
End Type
Open End
Long Bolt Hole Spacing
1 7/8 in
Housing Width
1 15/64 in
Lubrication
Relubricatable
Inch/Metric
Metric
Housing Height
3 13/64 in
Flange Type
3-Bolt Flange Braclet
Shaft Dia.
30 mm
Bearing Type
Ball Bearing
Housing Material
Polymer
Center Line to Bolt Holes
2 1/16 in
Bolt Size
3/8 in
Length Through Bore
1.39063 in
Weight
1.19 LB
EAN or UPC
782475985579
We're here for you
with Service Centers across the country - We have your back