- 35 mm Shaft Diameter
- Flanged Bracket
- Solid Housing Construction
- Stainless Steel Housing Material
| Grease Name | MobilGrease FM222 |
| Bearing Type | Ball Bearing |
| Bore Length | 1.71 in |
| Shaft Dia. | 35 mm |
| Locking Device | Setscrew Locking Collar |
| Flange Type | Flanged Bracket |
| Bolt to Bolt [Max] | 2 in |
| Suitable For Washdown | Yes |
| Seal Type | Triple-Lip Contact Seals |
| Suitable for High Temperature | No |
| Ball Bearing Series | 207 Series |
| Inch/Metric | Metric |
| Housing Construction | One Piece |
| Housing Material | Stainless Steel |
| Greasable | No |
| Bolt to Bolt [Min] | 2 in |
| Bolt Diameter | 0.5 in |
| Standoff Housing | Yes |
| Expansion Capability | Fixed |
| Weight | 2.65 LB |
| EAN or UPC | 782477643965 |

