- 2.688 in Shaft Diameter
- Piloted Flange
- Solid Housing Construction
- Cast Iron Housing Material
| Bolt Diameter | 0.5 in |
| Speed [Max] | 3000 rpm |
| Greasable | Yes |
| Ball Bearing Series | 214 Series |
| Inch/Metric | Inch |
| Static Load Capacity | 9838 lbf |
| Pilot Depth | 1.13 in |
| Sensor Ready | Adapter Required |
| Housing Construction | One Piece |
| Grease Name | Unirex N2 |
| Flange Type | 4-Bolt Piloted Flange |
| Insert Material | Steel |
| Dynamic Load Capacity | 13995 lbf |
| Suitable for High Temperature | No |
| Locking Device | Clamp Collar |
| Bolt Circle Dia. | 6.5 in |
| Housing Material | Cast Iron |
| Pilot Diameter | 5.5 in |
| Bore Length | 2.6 in |
| Shaft Dia. | 2.6875 in |
| Standoff Housing | No |
| Expansion Capability | Fixed |
| Suitable For Washdown | No |
| Lubrication | Grease |
| Bearing Type | Ball Bearing |
| Weight | 11.0 LB |
| EAN or UPC | 782475327898 |

