- 30 mm Shaft Diameter
- Piloted Flange
- Solid Housing Construction
- Cast Iron Housing Material
| Lubrication | Grease |
| Suitable for High Temperature | No |
| Pilot Diameter | 3 in |
| Locking Device | Clamp Collar |
| Bolt to Bolt [Max] | 3.63 in |
| Housing Material | Cast Iron |
| Expansion Capability | Fixed |
| Bolt Circle Dia. | 3.63 in |
| Bearing Type | Ball Bearing |
| Bolt to Bolt [Min] | 3.63 in |
| Bore Length | 1.56 in |
| Insert Material | Steel |
| Greasable | Yes |
| Housing Construction | One Piece |
| Suitable For Washdown | No |
| Grease Name | Unirex N2 |
| Pilot Depth | 0.25 in |
| Shaft Dia. | 30 mm |
| Dynamic Load Capacity | 4368 lbf |
| Sensor Ready | Adapter Required |
| Bolt Diameter | 0.375 in |
| Standoff Housing | No |
| Flange Type | 4-Bolt Piloted Flange |
| Inch/Metric | Metric |
| Ball Bearing Series | 206 Series |
| Speed [Max] | 5500 rpm |
| Static Load Capacity | 2538 lbf |
| Weight | 2.6 LB |
| EAN or UPC | 782475966882 |

