- 40 mm Shaft Diameter
- Piloted Flange
- Solid Housing Construction
- Cast Iron Housing Material
| Bolt to Bolt [Min] | 4.38 in |
| Speed [Max] | 5000 rpm |
| Flange Type | 4-Bolt Piloted Flange |
| Housing Material | Cast Iron |
| Ball Bearing Series | 208 Series |
| Expansion Capability | Fixed |
| Grease Name | Unirex N2 |
| Suitable for High Temperature | No |
| Housing Construction | One Piece |
| Pilot Diameter | 3.625 in |
| Shaft Dia. | 40 mm |
| Lubrication | Grease |
| Bolt Diameter | 0.438 in |
| Static Load Capacity | 4475 lbf |
| Sensor Ready | Adapter Required |
| Suitable For Washdown | No |
| Locking Device | Clamp Collar |
| Pilot Depth | 0.44 in |
| Bore Length | 2.01 in |
| Bolt to Bolt [Max] | 4.38 in |
| Standoff Housing | No |
| Insert Material | Steel |
| Bolt Circle Dia. | 4.38 in |
| Dynamic Load Capacity | 7332 lbf |
| Inch/Metric | Metric |
| Greasable | Yes |
| Bearing Type | Ball Bearing |
| Weight | 4.45 LB |
| EAN or UPC | 782475966516 |

