- 2.438 in Shaft Diameter
- Piloted Flange
- Solid Housing Construction
- Cast Iron Housing Material
| Speed [Max] | 2000 rpm |
| Seal Type | Triple-Lip Contact Seals |
| Expansion Capability | Fixed |
| Inch/Metric | Inch |
| Flange Type | 4-Bolt Piloted Flange |
| Grease Name | Mobilith SHC PM 220 |
| Insert Material | Steel |
| Pilot Diameter | 5 in |
| Bolt to Bolt [Max] | 6 in |
| Static Load Capacity | 8100 lbf |
| Shaft Dia. | 2.4375 in |
| Sensor Ready | Adapter Required |
| Bearing Type | Ball Bearing |
| Bolt to Bolt [Min] | 6 in |
| Bore Length | 2.38 in |
| Dynamic Load Capacity | 11791 lbf |
| Suitable For Washdown | No |
| Bolt Diameter | 0.5 in |
| Housing Material | Cast Iron |
| Greasable | Yes |
| Lubrication | Grease |
| Pilot Depth | 0.88 in |
| Locking Device | Clamp Collar |
| Bolt Circle Dia. | 6 in |
| Housing Construction | One Piece |
| Suitable for High Temperature | No |
| Ball Bearing Series | 212 Series |
| Standoff Housing | No |
| Weight | 10.06 LB |
| EAN or UPC | 782477545429 |

