- 2 in Shaft Diameter
- Piloted Flange
- Solid Housing Construction
- Cast Iron Housing Material
| Housing Construction | One Piece |
| Flange Type | 4-Bolt Piloted Flange |
| Bore Length | 2.25 in |
| Standoff Housing | No |
| Pilot Depth | 0.63 in |
| Inch/Metric | Inch |
| Shaft Dia. | 2 in |
| Bolt Diameter | 0.5 in |
| Pilot Diameter | 4.5 in |
| Bolt Circle Dia. | 5.38 in |
| Bolt to Bolt [Min] | 5.38 in |
| Lubrication | Grease |
| Bolt to Bolt [Max] | 5.38 in |
| Sensor Ready | Adapter Required |
| Greasable | Yes |
| Expansion Capability | Fixed |
| Bearing Type | Ball Bearing |
| Seal Type | Labyrinth Seals |
| Ball Bearing Series | 211 Series |
| Suitable For Washdown | No |
| Locking Device | Clamp Collar |
| Insert Material | Steel |
| Grease Name | Krytox GPL 206 |
| Housing Material | Cast Iron |
| Suitable for High Temperature | Yes |
| Weight | 7.24 LB |
| EAN or UPC | 782477604454 |

