- 2.25 in Shaft Diameter
- Piloted Flange
- Cast Iron Housing Material
| Bore Length | 2.38 in |
| Locking Device | Clamp Collar |
| Suitable For Washdown | No |
| Bolt Diameter | 0.5 in |
| Standoff Housing | No |
| Expansion Capability | Fixed |
| Housing Material | Cast Iron |
| Seal Type | Single Lip Contact Seals |
| Pilot Depth | 0.88 in |
| Flange Type | 4-Bolt Piloted Flange |
| Grease Name | Unirex N2 |
| Inch/Metric | Inch |
| Bolt Circle Dia. | 6 in |
| Ball Bearing Series | 212 Series |
| Pilot Diameter | 5 in |
| Shaft Dia. | 2.25 in |
| Greasable | No |
| Suitable for High Temperature | No |
| Bearing Type | Ball Bearing |
| Weight | 10.45 LB |
| EAN or UPC | 782477693953 |

