- 3.438 in Shaft Diameter
- Piloted Flange
- Solid Housing Construction
- Cast Iron Housing Material
| Speed [Max] | 2000 rpm |
| Greasable | Yes |
| Grease Name | Unirex N2 |
| Housing Material | Cast Iron |
| Standoff Housing | No |
| Flange Type | 4-Bolt Piloted Flange |
| Pilot Diameter | 7.375 in |
| Dynamic Load Capacity | 21451 lbf |
| Insert Material | Steel |
| Suitable for High Temperature | No |
| Bolt Circle Dia. | 8.63 in |
| Expansion Capability | Fixed |
| Pilot Depth | 1.13 in |
| Inch/Metric | Inch |
| Lubrication | Grease |
| Shaft Dia. | 3.4375 in |
| Bearing Type | Ball Bearing |
| Housing Construction | One Piece |
| Suitable For Washdown | No |
| Ball Bearing Series | 218 Series |
| Bolt Diameter | 0.75 in |
| Locking Device | Clamp Collar |
| Sensor Ready | Adapter Required |
| Bore Length | 2.72 in |
| Static Load Capacity | 16641 lbf |
| Weight | 25.95 LB |
| EAN or UPC | 782475900275 |

