- 55 mm Shaft Diameter
- Piloted Flange
- Solid Housing Construction
- Cast Iron Housing Material
| Housing Material | Cast Iron |
| Flange Type | 4-Bolt Piloted Flange |
| Inch/Metric | Metric |
| Insert Material | Steel |
| Grease Name | MobilGrease XHP222 |
| Bearing Type | Tapered Roller Bearing |
| Greasable | Yes |
| Expansion Capability | Fixed |
| Locking Device | Setscrew Locking Collar |
| Pilot Depth | 1.188 in |
| Housing Construction | One Piece |
| Bore Length | 3.75 in |
| Shaft Dia. | 55 mm |
| Bolt Circle Dia. | 6 in |
| Housing Dimensional Standard | Type E |
| Pilot Diameter | 5 in |
| Lubrication | Grease |
| Bolt Diameter | 0.5 in |
| Weight | 13.76 LB |
| EAN or UPC | 782476562397 |

