- 60 mm Shaft Diameter
- Piloted Flange
- Cast Iron Housing Material
| Expansion Capability | Fixed |
| Locking Device | Setscrew Locking Collar |
| Bearing Type | Tapered Roller Bearing |
| Bolt Circle Dia. | 6.5 in |
| Seal Type | Labyrinth Seals |
| Bolt Diameter | 0.5 in |
| Grease Name | MobilGrease HTS #2 |
| Inch/Metric | Metric |
| Greasable | Yes |
| Bore Length | 4 in |
| Pilot Depth | 1.313 in |
| Shaft Dia. | 60 mm |
| Pilot Diameter | 5.5 in |
| Housing Material | Cast Iron |
| Flange Type | 4-Bolt Piloted Flange |
| Weight | 18.2 LB |
| EAN or UPC | 782477638916 |

