- 1.188 in Shaft Diameter
- Piloted Flange
- Solid Housing Construction
- Cast Iron Housing Material
| Insert Material | Steel |
| Bolt Circle Dia. | 4.13 in |
| Housing Dimensional Standard | Type E |
| Inch/Metric | Inch |
| Locking Device | Setscrew Locking Collar |
| Pilot Depth | 0.75 in |
| Pilot Diameter | 3.375 in |
| Shaft Dia. | 1.1875 in |
| Seal Type | Labyrinth Seals |
| Static Load Capacity | 15760 lbf |
| Grease Name | Aeroshell #7 |
| Speed [Max] | 4490 rpm |
| Housing Construction | One Piece |
| Lubrication | Grease |
| Greasable | Yes |
| Flange Type | 4-Bolt Piloted Flange |
| Expansion Capability | Fixed |
| Bore Length | 2.75 in |
| Bearing Type | Tapered Roller Bearing |
| Bolt Diameter | 0.375 in |
| Housing Material | Cast Iron |
| Weight | 5.0 LB |
| EAN or UPC | 782477014512 |

