- 2.188 in Shaft Diameter
- Piloted Flange
- Solid Housing Construction
- Cast Iron Housing Material
| Housing Dimensional Standard | Type E |
| Bolt Circle Dia. | 6 in |
| Bore Length | 3.75 in |
| Bearing Type | Tapered Roller Bearing |
| Insert Material | Steel |
| Housing Material | Cast Iron |
| Expansion Capability | Fixed |
| Flange Type | 4-Bolt Piloted Flange |
| Grease Name | MobilGrease XHP222 |
| Shaft Dia. | 2.1875 in |
| Housing Construction | One Piece |
| Static Load Capacity | 48200 lbf |
| Greasable | Yes |
| Speed [Max] | 2730 rpm |
| Lubrication | Grease |
| Locking Device | Setscrew Locking Collar |
| Bolt Diameter | 0.5 in |
| Inch/Metric | Inch |
| Weight | 13.7 LB |
| EAN or UPC | 782475637331 |

