- 3.438 in Shaft Diameter
- Piloted Flange
- Solid Housing Construction
- Cast Iron Housing Material
| Speed [Max] | 1640 rpm |
| Locking Device | Setscrew Locking Collar |
| Housing Construction | One Piece |
| Greasable | Yes |
| Housing Dimensional Standard | Type E |
| Pilot Depth | 1.25 in |
| Housing Material | Cast Iron |
| Pilot Diameter | 7.375 in |
| Grease Name | MobilGrease HTS #2 |
| Static Load Capacity | 108600 lbf |
| Suitable for High Temperature | Yes |
| Bolt Diameter | 0.75 in |
| Bolt Circle Dia. | 8.63 in |
| Bore Length | 5 in |
| Seal Type | Labyrinth Seals |
| Bearing Type | Tapered Roller Bearing |
| Flange Type | 4-Bolt Piloted Flange |
| Lubrication | Grease |
| Inch/Metric | Inch |
| Shaft Dia. | 3.4375 in |
| Insert Material | Steel |
| Expansion Capability | Fixed |
| Weight | 43.0 KG |
| EAN or UPC | 782477113321 |

