- Piloted Flange
- Solid Housing Construction
- Cast Iron Housing Material
| Grease Name | Unirex N2 |
| Insert Material | Steel |
| Speed [Max] | 3600 rpm |
| Flange Type | 4-Bolt Piloted Flange |
| Greasable | Yes |
| Pilot Diameter | 5.5 in |
| Pilot Depth | 1.13 in |
| Bore Length | 2.39 in |
| Housing Material | Cast Iron |
| Lubrication | Grease |
| Suitable for High Temperature | No |
| Housing Construction | One Piece |
| Bearing Type | Ball Bearing |
| Locking Device | Push-Pull Adapter |
| Standoff Housing | No |
| Static Load Capacity | 9838 lbf |
| Ball Bearing Series | 214 Series |
| Suitable For Washdown | No |
| Bolt Circle Dia. | 2.39 in |
| Sensor Ready | Adapter Required |
| Dynamic Load Capacity | 13995 lbf |
| Expansion Capability | Fixed |
| Weight | 10.42 LB |
| EAN or UPC | 782475882113 |

