- 30 mm Shaft Diameter
- Piloted Flange
- Solid Housing Construction
- Cast Iron Housing Material
| Housing Material | Cast Iron |
| Suitable For Washdown | No |
| Locking Device | Push-Pull Adapter |
| Shaft Dia. | 30 mm |
| Expansion Capability | Fixed |
| Flange Type | 4-Bolt Piloted Flange |
| Suitable for High Temperature | No |
| Bearing Type | Ball Bearing |
| Insert Material | Steel |
| Pilot Diameter | 3 in |
| Inch/Metric | Metric |
| Lubrication | Grease |
| Standoff Housing | No |
| Sensor Ready | Adapter Required |
| Bolt Circle Dia. | 1.61 in |
| Housing Construction | One Piece |
| Bore Length | 1.61 in |
| Greasable | Yes |
| Pilot Depth | 0.25 in |
| Weight | 2.52 LB |
| EAN or UPC | 782475894390 |

