- 45 mm Shaft Diameter
- Piloted Flange
- Solid Housing Construction
- Cast Iron Housing Material
| Housing Construction | One Piece |
| Inch/Metric | Metric |
| Suitable For Washdown | No |
| Flange Type | 4-Bolt Piloted Flange |
| Shaft Dia. | 45 mm |
| Locking Device | Push-Pull Adapter |
| Pilot Depth | 0.44 in |
| Lubrication | Grease |
| Bearing Type | Ball Bearing |
| Suitable for High Temperature | No |
| Pilot Diameter | 4 in |
| Bolt Circle Dia. | 1.85 in |
| Standoff Housing | No |
| Insert Material | Steel |
| Housing Material | Cast Iron |
| Greasable | Yes |
| Sensor Ready | Adapter Required |
| Bore Length | 1.85 in |
| Expansion Capability | Fixed |
| Weight | 4.92 LB |
| EAN or UPC | 782475895205 |

