- Piloted Flange
- Solid Housing Construction
- Cast Iron Housing Material
| Standoff Housing | No |
| Greasable | No |
| Grease Name | Mobilith SHC PM 220 |
| Seal Type | Triple-Lip Contact Seals |
| Flange Type | 4-Bolt Piloted Flange |
| Lubrication | Grease |
| Pilot Diameter | 4.5 in |
| Dynamic Load Capacity | 9755 lbf |
| Suitable for High Temperature | No |
| Bore Length | 1.93 in |
| Static Load Capacity | 6588 lbf |
| Pilot Depth | 0.63 in |
| Suitable For Washdown | No |
| Bearing Type | Ball Bearing |
| Speed [Max] | 2500 rpm |
| Bolt Circle Dia. | 5.38 in |
| Locking Device | Push-Pull Adapter |
| Housing Construction | One Piece |
| Housing Material | Cast Iron |
| Sensor Ready | Adapter Required |
| Ball Bearing Series | 211 Series |
| Expansion Capability | Fixed |
| Insert Material | Steel |
| Weight | 5.35 LB |
| EAN or UPC | 782477557514 |

