- Piloted Flange
- Solid Housing Construction
- Cast Iron Housing Material
| Insert Material | Steel |
| Housing Construction | One Piece |
| Grease Name | Mobilith SHC PM 220 |
| Sensor Ready | Adapter Required |
| Flange Type | 4-Bolt Piloted Flange |
| Ball Bearing Series | 214 Series |
| Expansion Capability | Fixed |
| Dynamic Load Capacity | 13995 lbf |
| Greasable | No |
| Bolt Circle Dia. | 6.5 in |
| Standoff Housing | No |
| Bearing Type | Ball Bearing |
| Bore Length | 2.39 in |
| Housing Material | Cast Iron |
| Lubrication | Grease |
| Pilot Depth | 1.13 in |
| Suitable for High Temperature | No |
| Seal Type | Quadruple-Lip Contact |
| Locking Device | Push-Pull Adapter |
| Speed [Max] | 2000 rpm |
| Static Load Capacity | 9838 lbf |
| Suitable For Washdown | No |
| Pilot Diameter | 5.5 in |
| Weight | 10.42 LB |
| EAN or UPC | 782477557538 |

