- 1.688 in Shaft Diameter
- Piloted Flange
- Solid Housing Construction
- Cast Iron Housing Material
| Mounted Unit Duty | Medium Duty |
| Bore Length | 1.86 in |
| Expansion Capability | Fixed |
| Pilot Depth | 0.47 in |
| Standoff Housing | No |
| Inch/Metric | Inch |
| Bolt Circle Dia. | 1.86 in |
| Series | GTM |
| Suitable For Washdown | No |
| Bearing Type | Ball Bearing |
| Greasable | Yes |
| Shaft Dia. | 1.6875 in |
| Sensor Ready | Adapter Required |
| Flange Type | 4-Bolt Piloted Flange |
| Suitable for High Temperature | No |
| Insert Material | Steel |
| Lubrication | Grease |
| Pilot Diameter | 4.25 in |
| Housing Construction | One Piece |
| Housing Material | Cast Iron |
| Locking Device | Push-Pull Adapter |
| Weight | 6.27 LB |
| EAN or UPC | 782475895465 |

