- 2.25 in Shaft Diameter
- Piloted Flange
- Solid Housing Construction
- Cast Iron Housing Material
| Sensor Ready | Adapter Required |
| Mounted Unit Duty | Medium Duty |
| Housing Material | Cast Iron |
| Expansion Capability | Fixed |
| Bore Length | 2.12 in |
| Pilot Depth | 0.88 in |
| Pilot Diameter | 5 in |
| Shaft Dia. | 2.25 in |
| Flange Type | 4-Bolt Piloted Flange |
| Bearing Type | Ball Bearing |
| Suitable For Washdown | No |
| Standoff Housing | No |
| Suitable for High Temperature | No |
| Greasable | Yes |
| Lubrication | Grease |
| Inch/Metric | Inch |
| Series | GTM |
| Housing Construction | One Piece |
| Locking Device | Push-Pull Adapter |
| Bolt Circle Dia. | 2.12 in |
| Insert Material | Steel |
| Weight | 9.26 LB |
| EAN or UPC | 782475895571 |

