- 65 mm Shaft Diameter
- Piloted Flange
- Solid Housing Construction
- Cast Iron Housing Material
| Bore Length | 2.39 in |
| Inch/Metric | Metric |
| Pilot Diameter | 5.5 in |
| Greasable | Yes |
| Suitable For Washdown | No |
| Standoff Housing | No |
| Pilot Depth | 1.13 in |
| Housing Construction | One Piece |
| Shaft Dia. | 65 mm |
| Lubrication | Grease |
| Flange Type | 4-Bolt Piloted Flange |
| Insert Material | Steel |
| Bearing Type | Ball Bearing |
| Series | GTM |
| Expansion Capability | Fixed |
| Mounted Unit Duty | Medium Duty |
| Sensor Ready | Adapter Required |
| Seal Type | Labyrinth Seals |
| Locking Device | Push-Pull Adapter |
| Bolt Circle Dia. | 2.39 in |
| Housing Material | Cast Iron |
| Suitable for High Temperature | Yes |
| Weight | 12.05 LB |
| EAN or UPC | 782477616136 |

