- 40 mm Shaft Diameter
- Piloted Flange
- Solid Housing Construction
- Cast Iron Housing Material
| Inch/Metric | Metric |
| Flange Type | 4-Bolt Piloted Flange |
| Bore Length | 1.85 in |
| Expansion Capability | Fixed |
| Greasable | Yes |
| Insert Material | Steel |
| Bearing Type | Ball Bearing |
| Seal Type | Quadruple-Lip Contact |
| Shaft Dia. | 40 mm |
| Bolt Circle Dia. | 4.75 in |
| Housing Construction | One Piece |
| Sensor Ready | Adapter Required |
| Standoff Housing | No |
| Locking Device | Push-Pull Adapter |
| Housing Material | Cast Iron |
| Suitable for High Temperature | No |
| Suitable For Washdown | No |
| Series | GTM |
| Pilot Diameter | 4 in |
| Lubrication | Grease |
| Pilot Depth | 0.44 in |
| Mounted Unit Duty | Medium Duty |
| Weight | 4.42 LB |
| EAN or UPC | 782477331152 |

