- 1.188 in Shaft Diameter
- Piloted Flange
- Solid Housing Construction
| Mounted Unit Duty | Heavy-Duty |
| Housing Construction | One Piece |
| Bearing Insert | 22208 |
| Locking Device | Push-Pull Adapter |
| Housing Material | Class 30 Gray Iron |
| Flange Type | 4-Bolt Piloted Flange |
| Housing Width | 1 27/32 in |
| Bolt Circle Dia. | 4.38 in |
| Total Float | 3/16 in |
| End Type | Open End |
| Expansion Capability | Float |
| Lubrication | Grease |
| Speed [Max] | 3975 rpm |
| Length Through Bore | 2.625 in |
| Dynamic Load Capacity | 20800 lbf |
| Bolt Size | 3/8 in |
| Inch/Metric | Inch |
| Bearing Component | Mounted Bearing |
| Bearing Design | Expansion |
| Flange Thickness | 0.5 in |
| Overall Width | 2 5/8 in |
| Bolt Diameter | 0.375 in |
| Bearing Type | Spherical Roller Bearing |
| Grease Name | MobilGrease XHP222 |
| Misalignment Range | ±1° |
| Housing Length | 5 1/4 in |
| Series | Imperial |
| Shaft Dia. | 1.1875 in |
| Bolt Hole Spacing | 3 3/32 in |
| Pilot Diameter | 3.625 in |
| Pilot Depth | 1.22 in |
| Insert Material | Steel |
| Bore Length | 2.63 in |
| Seal Type | TRIDENTâ„¢ Triple Lip Rubbing Seals |
| Collar O.D. | 2 23/32 in |
| Sensor Ready | Yes |
| Housing Dimensional Standard | S-2000 |
| Greasable | Yes |
| Static Load Capacity | 21000 lbf |
| Weight | 5.8 LB |
| EAN or UPC | 782475310371 |

