- 2 in Shaft Diameter
- Piloted Flange
- Solid Housing Construction
| Bolt Diameter | 0.438 in |
| Sensor Ready | Yes |
| Pilot Depth | 1.27 in |
| Insert Material | Steel |
| Housing Construction | One Piece |
| Bearing Type | Spherical Roller Bearing |
| Inch/Metric | Inch |
| Seal Type | Labyrinth Seals |
| Static Load Capacity | 24000 lbf |
| Bore Length | 2.86 in |
| Shaft Dia. | 2 in |
| Bolt Circle Dia. | 5.38 in |
| Bearing Component | Mounted Bearing |
| Greasable | Yes |
| Housing Dimensional Standard | S-2000 |
| Speed [Max] | 5300 rpm |
| Grease Name | MobilGrease HTS #2 |
| Dynamic Load Capacity | 22000 lbf |
| Pilot Diameter | 4.5 in |
| Expansion Capability | Fixed |
| Locking Device | Push-Pull Adapter |
| Flange Type | 4-Bolt Piloted Flange |
| Lubrication | Grease |
| Suitable for High Temperature | Yes |
| Weight | 8.25 LB |
| EAN or UPC | 782477298516 |

