- 2 in Shaft Diameter
- Piloted Flange
- Solid Housing Construction
description
- High capacity double row spherical bearing using a patented adapter mounting and removal system in a compact, one-piece housing.
features
- New patented adapter mounting system
- Superior holding power reduces the fretting corrosion caused by vibration
- Shaft ready installation
- No special tools required for installation
| Grease Name | MobilGrease XHP222 |
| Dynamic Load Capacity | 22000 lbf |
| Housing Construction | One Piece |
| Bolt Diameter | 0.438 in |
| Speed [Max] | 3520 rpm |
| Mounted Unit Duty | Heavy-Duty |
| Static Load Capacity | 24000 lbf |
| Length Through Bore | 2.85938 in |
| Overall Width | 2 55/64 in |
| Pilot Diameter | 4.5 in |
| Series | Imperial |
| Flange Type | 4-Bolt Piloted Flange |
| Inch/Metric | Inch |
| Expansion Capability | Float |
| Pilot Depth | 1.27 in |
| Misalignment Range | ±1° |
| Style | 4-Bolt Piloted Flange |
| Bolt Hole Spacing | 3 51/64 in, 3.800699 in |
| Bearing Design | Expansion |
| Bore Length | 2.86 in |
| Greasable | Yes |
| Housing Length | 6 3/8 in |
| Bolt Size | 7/16 in |
| Collar O.D. | 3 9/32 in |
| Bearing Type | Spherical Roller Bearing |
| End Type | Open End |
| Bearing Component | Mounted Bearing |
| Housing Height | 6 3/8 in |
| Lubrication | Grease |
| Sensor Ready | Yes |
| Shaft Dia. | 2 in |
| Bearing Insert | 22210 |
| Bolt Circle Dia. | 5.38 in |
| Seal Type | TRIDENTâ„¢ Triple Lip Rubbing Seals |
| Housing Dimensional Standard | S-2000 |
| Housing Width | 2 in |
| Flange Thickness | 0.5625 in |
| Insert Material | Steel |
| Duty | Heavy-Duty |
| Housing Material | Class 30 Gray Iron |
| Total Float | 1/4 in |
| Locking Device | Push-Pull Adapter |
| Weight | 8.25 LB |
| EAN or UPC | 782475310449 |

