- 2.5 in Shaft Diameter
- Piloted Flange
- Solid Housing Construction
| Bolt Size | 1/2 in |
| Locking Device | Push-Pull Adapter |
| Insert Material | Steel |
| Overall Width | 3 27/64 in |
| Collar O.D. | 3 7/8 in |
| Total Float | 1/4 in |
| Housing Dimensional Standard | S-2000 |
| Flange Type | 4-Bolt Piloted Flange |
| Inch/Metric | Inch |
| Lubrication | Grease |
| Speed [Max] | 3800 rpm |
| Pilot Diameter | 5.5 in |
| Greasable | Yes |
| Expansion Capability | Float |
| Bearing Design | Expansion |
| Flange Thickness | 5/8 in |
| Bolt Hole Spacing | 4 19/32 in |
| Bolt Circle Dia. | 6.5 in |
| Grease Name | MobilGrease XHP222 |
| Seal Type | Labyrinth Metallic Seals |
| End Type | Open End |
| Bore Length | 3.42 in |
| Pilot Depth | 1.56 in |
| Series | Imperial |
| Housing Construction | One Piece |
| Bearing Insert | 22213 |
| Mounted Unit Duty | Heavy-Duty |
| Static Load Capacity | 47500 lbf |
| Housing Width | 2 1/2 in |
| Misalignment Range | ±1° |
| Sensor Ready | Yes |
| Housing Length | 7 5/8 in |
| Dynamic Load Capacity | 39000 lbf |
| Length Through Bore | 3.42188 in |
| Bearing Component | Mounted Bearing |
| Bolt Diameter | 0.5 in |
| Shaft Dia. | 2.5 in |
| Bearing Type | Spherical Roller Bearing |
| Housing Material | Class 30 Gray Iron |
| Weight | 13.47 LB |
| EAN or UPC | 782475310777 |

