- 3 in Shaft Diameter
- Piloted Flange
- Solid Housing Construction
| Flange Thickness | 0.75 in |
| Housing Dimensional Standard | S-2000 |
| Housing Material | Class 30 Gray Iron |
| Bearing Insert | 22215 |
| Insert Material | Steel |
| Dynamic Load Capacity | 41500 lbf |
| Seal Type | Labyrinth Metallic Seals |
| Housing Length | 8 3/4 in |
| Misalignment Range | ±1° |
| Greasable | Yes |
| Locking Device | Push-Pull Adapter |
| Bore Length | 3.5 in |
| Series | Imperial |
| Pilot Diameter | 6.375 in |
| Static Load Capacity | 53000 lbf |
| Bearing Component | Mounted Bearing |
| Flange Type | 4-Bolt Piloted Flange |
| Mounted Unit Duty | Heavy-Duty |
| Speed [Max] | 3400 rpm |
| Overall Width | 3 1/2 in |
| Bolt Size | 5/8 in |
| Inch/Metric | Inch |
| Grease Name | MobilGrease XHP222 |
| Sensor Ready | Yes |
| Pilot Depth | 1.63 in |
| Housing Construction | One Piece |
| Bolt Hole Spacing | 5 19/64 in |
| Housing Width | 2 5/8 in |
| Bearing Design | Expansion |
| Total Float | 1/4 in |
| End Type | Open End |
| Length Through Bore | 3.5 in |
| Bolt Diameter | 0.625 in |
| Shaft Dia. | 3 in |
| Bearing Type | Spherical Roller Bearing |
| Expansion Capability | Float |
| Bolt Circle Dia. | 7.5 in |
| Lubrication | Grease |
| Collar O.D. | 4 9/32 in |
| Weight | 19.38 LB |
| EAN or UPC | 782475314638 |

